Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Versablade Multi-Module Hybrid Plug Housing, 2 Circuits, Positive Lock,
Mfr # 359650204
Zoro # G105916814
product price: $0.09
/ea
Sold in multiples of 900 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 35965
- Application Power, Wire-to-Wire
- Keying to Mating Part None
- Product Name VersaBlade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 359650204
- Zoro # G105916814
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 35965 |
Application | Power, Wire-to-Wire |
Keying to Mating Part | None |
Product Name | VersaBlade |
Gender | Plug |
Flammability | 94V-0 |
Pitch - Mating Interface | 8.00mm |
Color - Resin | Blue |
Glow-Wire Capable | No |
Lock to Mating Part | Yes |
Circuits (maximum) | 2 |
UL | E29179 |
Temperature Range - Operating | -40° to +120°C |
Polarized to Mating Part | Yes |
CSA | LR19980 |
Stackable | No |
Material - Resin | PBT |
Description
Headers & Wire Housings Versablade Multi-Module Hybrid Plug Housing, 2 Circuits, Positive Lock, Type A, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89477-01)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 7/8 In, Pk50 (CO1409Z1)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT35LGG31)
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 18-10, PK10 (19-004HT)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings