Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Versablade Hybrid Plug Hsg 4Ckt Nat Gw
Mfr # 2041020419
Zoro # G105910188
product price: $0.33
/ea
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 204102
- Application Power, Wire-to-Wire
- Flammability 94V-0
- Pitch - Mating Interface 8.00mm, 8.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2041020419
- Zoro # G105910188
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 204102 |
Application | Power, Wire-to-Wire |
Flammability | 94V-0 |
Pitch - Mating Interface | 8.00mm, 8.50mm |
Temperature Range - Operating | -40° to +110°C |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Stackable | No |
Material - Resin | PET/PC |
Product Name | VersaBlade |
Circuits (maximum) | 4 |
UL | E29179 |
Keying to Mating Part | None |
Gender | Plug |
Glow-Wire Capable | Yes |
Color - Resin | Natural |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- ANCOR Red 14 AWG Tinned Copper Wire - 250' (104825)
- FLUKE Professional Tool Backpack, Heavy-Duty (FLUKE-PACK30)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Black (HS364-S100-BLACK)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings