Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Versablade Hybrid Plug Hsg 2Ckt Nat Gw
Mfr # 2041020219
Zoro # G605910251
product price: $0.26
/ea
Sold in multiples of 350 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 204102
- Application Power, Wire-to-Wire
- Keying to Mating Part None
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2041020219
- Zoro # G605910251
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 204102 |
Application | Power, Wire-to-Wire |
Keying to Mating Part | None |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Pitch - Mating Interface | 8.00mm |
Polarized to Mating Part | Yes |
Gender | Plug |
Product Name | VersaBlade |
Color - Resin | Natural |
Glow-Wire Capable | Yes |
Circuits (maximum) | 2 |
Material - Resin | PET/PC |
UL | E29179 |
Stackable | No |
Temperature Range - Operating | -40° to +110°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Corner Coupling, Ivory (V3017TCE)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340T)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR9)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25647901)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings