Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Ultrafit Tparetainer 3.50Mm 8Cir Nat
Mfr # 1722642008
Zoro # G705917013
Sold in multiples of 2618 for $130.90
$130.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 172264
- Max. Temp. 120°C
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1722642008
- Zoro # G705917013
- UPC # 887191719832
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Ultra-Fit Power Connector |
Number of Rows | 1 |
Series | 172264 |
Max. Temp. | 120°C |
Material | Nylon |
Number of Contacts | 8 |
Circuits (Loaded) | 8 |
Temperature Range - Operating | -40° to +120°C |
Product Name | Ultra-Fit |
Lock to Mating Part | Yes |
Component Type | Terminal Position Assurance |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Safety Cap, For Use With Connector/Receptacle, 2 Wires, 2 Blades, Clear, 10 PK (52NY39)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS52)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 2A, 1 Pole, 250V AC, Medium Curve (MU1-B-34-420-1-C21-B-E)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings