Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Ultrafit Tparetainer 3.50Mm 7Cir Nat
Mfr # 1722642007
Zoro # G205917001
Sold in multiples of 715 for $92.95
$92.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 172264
- Max. Temp. 120°C
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1722642007
- Zoro # G205917001
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Ultra-Fit Power Connector |
Number of Rows | 1 |
Series | 172264 |
Max. Temp. | 120°C |
Material | Nylon |
Number of Contacts | 7 |
Product Name | Ultra-Fit |
Circuits (Loaded) | 7 |
Lock to Mating Part | Yes |
Component Type | Terminal Position Assurance |
Temperature Range - Operating | -40° to +120°C |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140A)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHQRW)
- GE Thermal Unit, 5.36 to 5.99A (CR123C592A)
- MONOPRICE Ethernet Cable, Cat 5e, White, 5 ft. (3382)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings