Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Ultrafit Tparetainer 3.50Mm 6Cir Nat
Mfr # 1722642006
Zoro # G705916931
product price: $0.10
/ea
Sold in multiples of 1042 for $104.20
$104.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 172264
- Material Nylon
- Max. Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1722642006
- Zoro # G705916931
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Ultra-Fit Power Connector |
Number of Rows | 1 |
Series | 172264 |
Material | Nylon |
Max. Temp. | 120°C |
Number of Contacts | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20N8025)
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183M)
- NVENT HOFFMAN PROLINE Grounding Kit, 6 wires x 411mm, Copper (PGK)
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings