Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Tpa Wtb Retain 1.5Mm Pitch 18 Ckts Grey
Mfr # 2016502180
Zoro # G505916933
product price: $0.24
/ea
Sold in multiples of 450 for $108.00
$108.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 1
- Series 201650
- Material PBT
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2016502180
- Zoro # G505916933
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Gray |
Number of Rows | 1 |
Series | 201650 |
Material | PBT |
Max. Temp. | 105°C |
Number of Contacts | 18 |
Product Name | Spot-On |
Circuits (Loaded) | 18 |
Material - Resin | PBT |
Component Type | Terminal Position Assurance |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 4P 5W 120/208VAC (HBL2815SW)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19KN0C5E100)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings