Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Receptacle Housing 2 Tacle Housing 2.5 Ww
Mfr # 511120310
Zoro # G905910890
product price: $0.29
/ea
Sold in multiples of 343 for $99.47
$99.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 51112
- Application Signal, Wire-to-Wire
- Circuits (maximum) 3
- Glow-Wire Capable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511120310
- Zoro # G905910890
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 51112 |
Application | Signal, Wire-to-Wire |
Circuits (maximum) | 3 |
Glow-Wire Capable | No |
Color - Resin | Natural |
Flammability | 94V-0 |
Gender | Plug |
Material - Resin | Polyester |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 2.50mm |
CSA | LR19980 |
Stackable | No |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A302410LP)
- ZORO SELECT Pin and Sleeve Receptacle, Red, 480VAC (BRY430R7W)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP806CSWW)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings