Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Picolock 1.5 W/B Rec Housing 10P
Mfr # 5040511001
Zoro # G605910589
product price: $0.44
/ea
Sold in multiples of 250 for $110.00
$110.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 504051
- Application Signal, Wire-to-Board
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5040511001
- Zoro # G605910589
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 504051 |
Application | Signal, Wire-to-Board |
Max. Temp. | 105°C |
Standards | UL E29179 |
Material | High Temperature Thermoplastic |
Connector Type | Receptacle |
Hole Center to Center | 1.5 mm |
Number of Contacts | 10 |
Circuits (maximum) | 10 |
Material - Resin | High Temperature Thermoplastic |
UL | E29179 |
Keying to Mating Part | None |
Product Name | Pico-Lock |
Lock to Mating Part | Yes |
CSA | LR19980 |
Stackable | No |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | No |
Polarized to Mating Part | Yes |
Flammability | 94V-0 |
Pitch - Mating Interface | 1.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IT-2B)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM21F7)
- REIKU Corrugated Tubing, 16 ft., Size 3-1/4In. (PARAB-70G-5)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings