Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Picolock 1.0 W/B Rec Pos. Side Lock 4Ckt
Mfr # 5037640401
Zoro # G705910427
product price: $0.16
/ea
Sold in multiples of 550 for $88.00
$88.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Material High Temperature Thermoplastic
- Connector Type Receptacle
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5037640401
- Zoro # G705910427
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Material | High Temperature Thermoplastic |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Standards | UL E29179 |
Hole Center to Center | 1 mm |
Number of Contacts | 4 |
Flammability Rating | SC-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-263)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings