Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Picoflex Pf50 Lp Idt Rec 22Ckt Wht
Mfr # 903273322
Zoro # G505911518
product price: $3.25
/ea
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Min. Single Wire Size 28 AWG
- Number of Rows 2
- Max. Single Wire Size 26 AWG
- Series 90327
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 903273322
- Zoro # G505911518
- Country of Origin Ireland
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 26 AWG |
Max. Insulation Dia. | 1 mm |
Wire Insulation Diameter | 1.00mm max. |
Wire Size (AWG) | 26, 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3 Plas Conduit Bushing (75230)
- POWER FIRST 25 ft. 16/3 Lighted Extension Cord SJTOW (4GAA5)
- MEGGER Cable Fault Locater, 0-15,000 (CFL510G)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings