Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Picoflex 16P Hsg Lopro Idt Au
Mfr # 903273316
Zoro # G305911541
product price: $2.89
/ea
Sold in multiples of 30 for $86.70
$86.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Min. Single Wire Size 28 AWG
- Max. Single Wire Size 26 AWG
- Number of Rows 2
- Max. Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 903273316
- Zoro # G305911541
- Country of Origin Malaysia
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 26 AWG |
Max. Insulation Dia. | 1 mm |
Details
Color | White |
Number of Rows | 2 |
Max. Voltage | 250V |
Max. Temp. | 105°C |
Material | Polyester |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 1.27 mm |
Terminal Type | IDT or Pierce |
Flammability Rating | UL 94V-0 |
Current Rating | 1.2 A |
Number of Contacts | 16 |
Contact Finish | Palladium Nickel Plated |
Terminal Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- PACKARD MOTORS Transformer, 120/208 - 240 24Vout 40Va (PF42440)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings