Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Picoflex 14P Hsg Lopro Idt Au
Mfr # 903273314
Zoro # G505911471
product price: $2.45
/ea
Sold in multiples of 35 for $85.75
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Min. Single Wire Size 28 AWG
- Number of Rows 2
- Max. Single Wire Size 26 AWG
- Series 90327
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 903273314
- Zoro # G505911471
- Country of Origin Malaysia
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 26 AWG |
Max. Insulation Dia. | 1 mm |
Wire Insulation Diameter | 1.00mm max. |
Wire Size (AWG) | 26, 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln Crimp Terminal 1/2"Stud/Ring Typ 12-10G Wire PK10 (12147PK)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 1 Slot (10-Pack) (450-400)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G252)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings