Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Picoezmate 6 Circuit 150Mm
Mfr # 369200602
Zoro # G705910670
Sold in multiples of 1350 for $3,766.50
$3,766.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 50V AC/DC
- Length 150 mm
- Material Liquid Crystal Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 369200602
- Zoro # G705910670
- Country of Origin India
- Category Headers & Wire Housings
Dimensions
Length | 150 mm |
Max. Insulation Dia. | 0.7 mm |
Details
Color | Black |
Number of Rows | 1 |
Max. Voltage | 50V AC/DC |
Material | Liquid Crystal Polymer |
Wire Range | 28 AWG |
Terminal Type | Crimp or Compression |
Hole Center to Center | 1.2 mm |
Connector Type | Female-Female |
Contact Finish | Gold Plated |
Current Rating | 1.5 A |
Terminal Finish | Gold Plated |
Number of Contacts | 6 |
Contact Plating Thickness | 0.1 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Group U1 Battery Box for Sun Xtender PVX-340T (MAX3476912)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- IGUS Cable Carrier, Med, Tube, OW5.31In / 135mm (3480-115-200-0-4)
- SOUTHWIRE Nail On Drive Ring 7/8 (DRV-7/8)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings