Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Picoezmate 6 Circuit 100Mm
Mfr # 369200601
Zoro # G005910691
Sold in multiples of 2000 for $5,100.00
$5,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 36920
- Max. Voltage 50V AC/DC
- Application Signal, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 369200601
- Zoro # G005910691
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 100 mm |
Max. Insulation Dia. | 0.7 mm |
Cable Length | 100.00mm |
Wire Size (AWG) | 28 |
Wire Insulation Diameter | 0.60-0.70mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 9 Pins, Square, 24VAC (MJN2CK-AC24)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- MARATHON 2 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 90L Frame, Tefc (R398A)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-0)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings