Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Picoezmate 5 Circuit 600Mm
Mfr # 369200506
Zoro # G405910727
product price: $3.15
/ea
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 50V AC/DC
- Length 600 mm
- Max. Insulation Dia. 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 369200506
- Zoro # G405910727
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 600 mm |
Max. Insulation Dia. | 0.7 mm |
Details
Color | Black |
Number of Rows | 1 |
Max. Voltage | 50V AC/DC |
Material | Liquid Crystal Polymer |
Terminal Type | Crimp or Compression |
Hole Center to Center | 1.2 mm |
Connector Type | Female-Female |
Wire Range | 28 AWG |
Current Rating | 1.5 A |
Contact Finish | Gold Plated |
Terminal Finish | Gold Plated |
Contact Plating Thickness | 0.1 µm |
Number of Contacts | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 ft. Insulated Bonding & Grounding Wire (8ZE79)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204G)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings