Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Picoezmate 5 Circuit 150Mm
Mfr # 369200502
Zoro # G905910722
product price: $3.15
/ea
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 36920
- Max. Voltage 50V AC/DC
- Application Signal, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 369200502
- Zoro # G905910722
- Country of Origin India
- Category Headers & Wire Housings
Dimensions
Length | 150 mm |
Max. Insulation Dia. | 0.7 mm |
Wire Size (AWG) | 28 |
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.60-0.70mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD44V53)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVRI-RH-60060)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-027-100)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings