Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Picoezmate 4 Circuit 100Mm
Mfr # 369200401
Zoro # G805916923
Sold in multiples of 35 for $97.65
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 50V AC/DC
- Length 100 mm
- Hole Center to Center 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 369200401
- Zoro # G805916923
- Country of Origin India
- Category Headers & Wire Housings
Dimensions
Length | 100 mm |
Max. Insulation Dia. | 0.7 mm |
Details
Color | Black |
Number of Rows | 1 |
Max. Voltage | 50V AC/DC |
Hole Center to Center | 1.2 mm |
Terminal Type | Crimp or Compression |
Connector Type | Female-Female |
Wire Range | 28 AWG |
Material | Liquid Crystal Polymer |
Terminal Finish | Gold Plated |
Contact Finish | Gold Plated |
Contact Plating Thickness | 0.1 µm |
Number of Contacts | 4 |
Current Rating | 1.5 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Cable Tie Gun, HD, 125 to 175 lb., Nylon (TY6)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 3A, 300V AC, Non-Indicating (A3T3)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS83)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Orange (HS359-S100-ORANGE)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings