Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Picoezmate 3 Circuit 600Mm
Mfr # 369200306
Zoro # G005910585
product price: $2.19
/ea
Sold in multiples of 2400 for $5,256.00
$5,256.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 36920
- Max. Voltage 50V AC/DC
- Application Signal, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 369200306
- Zoro # G005910585
- Country of Origin India
- Category Headers & Wire Housings
Dimensions
Length | 600 mm |
Max. Insulation Dia. | 0.7 mm |
Wire Size (AWG) | 28 |
Wire Insulation Diameter | 0.60-0.70mm |
Cable Length | 600.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook, Screw On 1/8-5/8 In Flange (CAT12BC200B)
- PULSAR Portable and Inverter Generator, 6,000 W/5,500 W Rated, 7,250 W/6,000 W Surge, 20 A A (PGDA70BISCO)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 4.75 In (9007L)
- GENERAC Maintenance Kit 8 kW 410CC (6482)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings