Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Picoezmate 2 Circuit 450Mm
Mfr # 369200205
Zoro # G905910609
Sold in multiples of 35 for $87.15
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 36920
- Max. Voltage 50V AC/DC
- Application Signal, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 369200205
- Zoro # G905910609
- Country of Origin India
- Category Headers & Wire Housings
Dimensions
Length | 450 mm |
Max. Insulation Dia. | 0.7 mm |
Wire Insulation Diameter | 0.60-0.70mm |
Wire Size (AWG) | 28 |
Cable Length | 450.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0454A)
- KLEIN TOOLS Test + Map™ Remote #10 for Scout® Pro 3 Tester (VDV501-220)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings