Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Pcb Recpt 9P W/Hooks Top Entruy
Mfr # 22022095
Zoro # G405909929
product price: $0.94
/ea
Sold in multiples of 882 for $829.08
$829.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 500V
- Terminal Type Through Hole
- Max. Temp. 235°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22022095
- Zoro # G405909929
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 500V |
Terminal Type | Through Hole |
Max. Temp. | 235°C |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94V-0 |
Contact Finish | Tin Plated |
Current Rating | 2.5 A |
Contact Plating Thickness | 2.54 µm |
Number of Contacts | 9 |
Terminal Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 6 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3017)
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets (6YF66)
- MARINCO 6360CRN 50A 125V Female Locking Connector (6360CRN)
- SIEMENS Circuit Breaker, QP/MP Series 60A, 2 Pole, 120/240V AC (ITEQ260)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings