Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Pcb Recp 11P W/Hooks Top Entry
Mfr # 22022115
Zoro # G805909963
product price: $1.15
/ea
Sold in multiples of 85 for $97.75
$97.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 500V
- Standards CSA Certified; UL E29179
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22022115
- Zoro # G805909963
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 500V |
Standards | CSA Certified; UL E29179 |
Terminal Type | Through Hole |
Hole Center to Center | 2.54 mm |
Material | Nylon |
Max. Temp. | 235°C |
Contact Plating Thickness | 2.54 µm |
Number of Contacts | 11 |
Terminal Finish | Tin Plated |
Contact Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Current Rating | 2.5 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 male 0° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08001-0300500)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-12-C3)
- LITHONIA LIGHTING Wall Switch Sensor, Occupancy Ctrl, White (NWSX PDT LV DX WH)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0604)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings