Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Panel Mnt Hsg 20P Ultra Low Profile
Mfr # 511462000
Zoro # G405910970
Sold in multiples of 157 for $127.17
$127.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 51146
- Application Power, Wire-to-Board
- UL E107635
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 511462000
- Zoro # G405910970
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 51146 |
Application | Power, Wire-to-Board |
UL | E107635 |
CSA | LR19980 |
Temperature Range - Operating | -40° to +85°C |
Flammability | 94V-0 |
Product Name | PanelMate |
Gender | Receptacle |
Color - Resin | Natural |
Circuits (maximum) | 20 |
Pitch - Mating Interface | 1.25mm |
Glow-Wire Capable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- OMRON Relay, 4Pin, SPST, 10A, 24VAC (G2R-1A-T-AC24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings