Shop All Headers & Wire Housings
Molex
Headers & Wire Housings New Mini Fit Header Mini Fit Header Assy
Mfr # 353170420
Zoro # G905910395
product price: $0.26
/ea
Sold in multiples of 338 for $87.88
$87.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 35317
- Max. Voltage 250V
- Application Power, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 353170420
- Zoro # G905910395
- UPC # 756054271773
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Power Connector |
Number of Rows | 2 |
Series | 35317 |
Max. Voltage | 250V |
Application | Power, Wire-to-Board |
Sub-Category | PCB Headers |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 105°C |
Material | Nylon |
Terminal Type | Through Hole |
Hole Center to Center | 4.2 mm |
Current Rating | 13 A |
Flammability Rating | UL 94V-2 |
Terminal Finish | Tin Plated |
Number of Contacts | 4 |
Contact Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- SQUARE D 2 Style A Univ Hub (A200)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC2)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 15A (HBL1203PL)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings