Shop All Headers & Wire Housings
Molex
Headers & Wire Housings New 2.0 Wtb Wafer As Wafer Assy Ra 14Ckt
Mfr # 532541470
Zoro # G005911674
Sold in multiples of 139 for $91.74
$91.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 53254
- Max. Voltage 125V
- Application Signal, Wire-to-Board
- Hole Center to Center 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 532541470
- Zoro # G005911674
- Country of Origin Morocco
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 5A, 600V AC, Nonindicating (A6D5R)
- DIVERSITECH Nonfusible Disconnect Switch, 60 A (DDS-60U)
- HONEYWELL Ml6161B2024 24V Direct-Coupled (ML6161B202)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NC, QD (IFS249)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings