Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Mini Spox Plug Hsg 5 Spox Plug Hsg 524009
Mfr # 29110092
Zoro # G205910576
Sold in multiples of 150 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 5240
- Application Signal, Wire-to-Wire
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 29110092
- Zoro # G205910576
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 5240 |
Application | Signal, Wire-to-Wire |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 2.5 mm |
Connector Type | Plug |
Max. Temp. | 105°C |
Flammability Rating | UL 94V-0 |
Number of Contacts | 9 |
CSA | LR19980 |
Color - Resin | Natural (White) |
Circuits (maximum) | 9 |
Glow-Wire Capable | No |
Panel Mount | Yes |
Pitch - Mating Interface | 2.50mm |
Stackable | No |
Product Name | Mini-Latch |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 0° with cable, PUR 5x0.34 ye UL/CSA+drag chain 10m (7000-12241-0351000)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606DMUSB)
- GE Thermal Unit, 5.72 to 6.39A (CR123C630A)
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 (PLT1M-L3-10)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings