Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Mini Spox Plug Hsg 5 Spox Plug Hsg 524007
Mfr # 29110072
Zoro # G005910301
Sold in multiples of 150 for $105.00
$105.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 5240
- Application Signal, Wire-to-Wire
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 29110072
- Zoro # G005910301
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 5240 |
Application | Signal, Wire-to-Wire |
Max. Temp. | 105°C |
Hole Center to Center | 2.5 mm |
Connector Type | Plug |
Standards | CSA Certified; UL E29179 |
Flammability Rating | UL 94V-0 |
Number of Contacts | 7 |
Stackable | No |
Pitch - Mating Interface | 2.50mm |
CSA | LR19980 |
Flammability | 94V-0 |
Color - Resin | Natural (White) |
Glow-Wire Capable | No |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Panel Mount | Yes |
Product Name | Mini-Latch |
Lock to Mating Part | Yes |
Circuits (maximum) | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 7.3 cu in, Handy Box, 1 Gang, Steel, Rectangular (640)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9037HG32L)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Plastic Bushing, 25PK (PB150)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings