Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Mini Spox Plug Hsg 5 Pox Plug Hsg 5240101
Mfr # 29110103
Zoro # G605910558
product price: $0.79
/ea
Sold in multiples of 150 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 5240
- Application Signal, Wire-to-Wire
- Hole Center to Center 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 29110103
- Zoro # G605910558
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 5240 |
Application | Signal, Wire-to-Wire |
Hole Center to Center | 2.5 mm |
Connector Type | Plug |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Flammability Rating | UL 94V-0 |
Number of Contacts | 10 |
Color - Resin | Natural (White) |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 2.50mm |
Panel Mount | Yes |
Flammability | 94V-0 |
UL | E29179 |
Glow-Wire Capable | No |
Circuits (maximum) | 10 |
Stackable | No |
CSA | LR19980 |
Product Name | Mini-Latch |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (72130NP)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. RD (89-4000)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, D Curve (M9F23332)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings