Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Mini Spox Plug Hsg 5 Pox Plug Hsg 5240081
Mfr # 29110083
Zoro # G405910512
product price: $0.90
/ea
Sold in multiples of 150 for $135.00
$135.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 5240
- Application Signal, Wire-to-Wire
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 29110083
- Zoro # G405910512
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 5240 |
Application | Signal, Wire-to-Wire |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 2.5 mm |
Connector Type | Plug |
Flammability Rating | UL 94V-0 |
Number of Contacts | 8 |
Product Name | Mini-Latch |
Color - Resin | Natural (White) |
Stackable | No |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Glow-Wire Capable | No |
Panel Mount | Yes |
CSA | LR19980 |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Circuits (maximum) | 8 |
Pitch - Mating Interface | 2.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Connector, 3/4" Conduit, Steel (2003)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- GE Thermal Unit, 7.60A (CR123H873A)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings