Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Mini Fit Rec 4Ckt 55 Ec 4Ckt 555704Rblack
Mfr # 39013045
Zoro # G205910378
Sold in multiples of 400 for $104.00
$104.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Temp. 105°C
- Material Nylon
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 39013045
- Zoro # G205910378
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Temp. | 105°C |
Material | Nylon |
Connector Type | Receptacle |
Hole Center to Center | 4.2 mm |
Standards | CSA Certified; UL E29179 |
Flammability Rating | UL 94V-2 |
Current Rating | 13 A |
Number of Contacts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/16" x 100FT- Black (HS2-0188-100-BK)
- ALLEN BRADLEY Control Relay 115-120v-ac (700-P400A1)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CG)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings