Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Mini-Fit Bmi Recept Slide-N-Lock 14Ckt
Mfr # 445160007
Zoro # G005910523
Sold in multiples of 14 for $95.90
$95.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 44516
- Application Power, Wire-to-Board, Wire-to-Wire
- Product Name Mini-Fit BMI
- Circuits (maximum) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 445160007
- Zoro # G005910523
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 44516 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Product Name | Mini-Fit BMI |
Circuits (maximum) | 14 |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Gender | Receptacle |
Panel Mount | Yes |
CSA | LR19980 |
Material - Resin | Nylon Alloy |
Flammability | 94V-0 |
UL | E29179 |
Color - Resin | Black |
Stackable | No |
Lock to Mating Part | None |
Glow-Wire Capable | No |
Pitch - Mating Interface | 4.20mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/277V AC (31EH16)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD363610)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 10 (USB46-WH-10)
- AAON Standard Room Sensor Plain (ASM02227)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings