Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Microlockplus Sgl Rec Hsg 6Ckt Nat
Mfr # 5055700600
Zoro # G005910455
Sold in multiples of 200 for $104.00
$104.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 505570
- Application Signal, Wire-to-Board, Wire-to-Wire
- Temperature Range - Operating -40° to +105°C
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5055700600
- Zoro # G005910455
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 505570 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Polyester |
Circuits (maximum) | 6 |
Product Name | Micro-Lock Plus |
Gender | Receptacle |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Pitch - Mating Interface | 2.00mm |
Color - Resin | Natural (White) |
Glow-Wire Capable | No |
Polarized to Mating Part | Yes |
Keying to Mating Part | None |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E4PBAM)
- SENSORSWITCH High Mt. and High Mt. Aisleway Sensor (LSXR 650)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings