Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Microfit 30 Plug Sr 4Ckt Glow Wire
Mfr # 436400409
Zoro # G905910876
product price: $0.38
/ea
Sold in multiples of 350 for $133.00
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Connector Type Plug
- Hole Center to Center 3 mm
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 436400409
- Zoro # G905910876
- Country of Origin Singapore
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Connector Type | Plug |
Hole Center to Center | 3 mm |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Max. Temp. | 105°C |
Flammability Rating | UL 94V-0 |
Number of Contacts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 30A, FRS-R, 600V AC, 300V DC, 5 in L x 13/16 in dia Fuse Size, Cylindrical Body (FRS-R-30)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings