Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Microfit 3.0 Dr Rcpt 2Ckt Glow Wire
Mfr # 430250208
Zoro # G105910751
Sold in multiples of 350 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 43025
- Application Power, Wire-to-Board, Wire-to-Wire
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 430250208
- Zoro # G105910751
- Country of Origin Singapore
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 43025 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | CSA Certified; UL E29179 |
Connector Type | Receptacle |
Hole Center to Center | 3 mm |
Max. Temp. | 105°C |
Material | Nylon |
Flammability Rating | UL 94V-0 |
Number of Contacts | 2 |
CSA | LR19980 |
Stackable | No |
Material - Resin | Nylon |
Polarized to Mating Part | Yes |
Keying to Mating Part | None |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | No |
Product Name | Micro-Fit 3.0 |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Circuits (maximum) | 2 |
UL | E29179 |
Pitch - Mating Interface | 3.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC1D123G7)
- HARTING Han D M Crimp Contact Ag Awg 20, PK 100 (09150006103)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- HUBBELL Single Pole Connector, Weather Cover, Blck (HBL15NCBK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings