Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Micro-Fit+ Recephousing 7Circuits Black
Mfr # 2157591007
Zoro # G405909905
product price: $0.52
/ea
Sold in multiples of 200 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 215759
- Application Power, Wire-to-Board
- Keying to Mating Part Yes
- Glow-Wire Capable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157591007
- Zoro # G405909905
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 215759 |
Application | Power, Wire-to-Board |
Keying to Mating Part | Yes |
Glow-Wire Capable | Yes |
Gender | Receptacle |
Pitch - Mating Interface | 3.00mm |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Circuits (maximum) | 7 |
UL | E29179 |
CSA | LR19980 |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
Product Name | Micro-Fit+ |
Material - Resin | Nylon |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Green, 5 ft. (9866)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2436)
- GE Molded Case Circuit Breaker, THQL Series 60A, 2 Pole, 120/240V AC (THQL2160)
- MELTRIC 63-38143 INLET (63-38143)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings