Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Micro-Fit+ Recephousing 4Circuits Black
Mfr # 2157591004
Zoro # G405910239
product price: $0.43
/ea
Sold in multiples of 250 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 215759
- Application Power, Wire-to-Board
- Flammability 94V-0
- Pitch - Mating Interface 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157591004
- Zoro # G405910239
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 215759 |
Application | Power, Wire-to-Board |
Flammability | 94V-0 |
Pitch - Mating Interface | 3.00mm |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Keying to Mating Part | Yes |
Circuits (maximum) | 4 |
CSA | LR19980 |
Glow-Wire Capable | Yes |
Material - Resin | Nylon |
Product Name | Micro-Fit+ |
Lock to Mating Part | Yes |
UL | E29179 |
Gender | Receptacle |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, Dia 3/8 In, PK50 (CWV0707Z1)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- RACO Pulling Elbow, Zinc, 3/4 In. (2763)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 100A, 120/240V, Main Lug, 1 Phase (BR2L125RP)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings