Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Micro-Fit+ Recephousing 3Circuits Black
Mfr # 2157591003
Zoro # G705910243
product price: $0.40
/ea
Sold in multiples of 2000 for $800.00
$800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 215759
- Application Power, Wire-to-Board
- Color - Resin Black
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157591003
- Zoro # G705910243
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 215759 |
Application | Power, Wire-to-Board |
Color - Resin | Black |
Lock to Mating Part | Yes |
Product Name | Micro-Fit+ |
Glow-Wire Capable | Yes |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 3.00mm |
Flammability | 94V-0 |
Circuits (maximum) | 3 |
UL | E29179 |
Keying to Mating Part | Yes |
Polarized to Mating Part | Yes |
CSA | LR19980 |
Material - Resin | Nylon |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, 20in W x 74in H (NC74S)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 17.50A, 600V AC, Indicating (LPJ-17-1/2SPI)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings