Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Micro-Fit+ Recep Housing 2Circuits Black
Mfr # 2157591002
Zoro # G105910256
product price: $0.31
/ea
Sold in multiples of 2500 for $775.00
$775.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 215759
- Application Power, Wire-to-Board
- Glow-Wire Capable Yes
- Product Name Micro-Fit+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157591002
- Zoro # G105910256
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 215759 |
Application | Power, Wire-to-Board |
Glow-Wire Capable | Yes |
Product Name | Micro-Fit+ |
Lock to Mating Part | Yes |
CSA | LR19980 |
Polarized to Mating Part | Yes |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Nylon |
Pitch - Mating Interface | 3.00mm |
Circuits (maximum) | 2 |
Gender | Receptacle |
Color - Resin | Black |
Flammability | 94V-0 |
Keying to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 150A, 250V AC, Non-Indicating (LPN-RK-150SP)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20503901)
- ABB Aux Contact Block, 1NC, Side Mt (MACL1-01-AT)
- STEREN Wall Plate Light Almond, Keystone, 2-Ca (310-202LA)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings