Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Micro-Fit Plus Rcpt Hsg 2X9
Mfr # 2064611800
Zoro # G105917101
product price: $1.19
/ea
Sold in multiples of 800 for $952.00
$952.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 206461
- Application Power, Wire-to-Board
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2064611800
- Zoro # G105917101
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 206461 |
Application | Power, Wire-to-Board |
Connector Type | Receptacle |
Hole Center to Center | 3 mm |
Features | Glow-Wire Capable |
Material | Nylon |
Standards | UL E29179 |
Max. Temp. | 105°C |
Number of Contacts | 18 |
Flammability Rating | UL 94V-0 |
UL | E29179 |
Keying to Mating Part | Yes |
Lock to Mating Part | Yes |
Product Name | Micro-Fit+ |
Material - Resin | Nylon |
CSA | LR19980 |
Glow-Wire Capable | Yes |
Circuits (maximum) | 18 |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 3.00mm |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2ME143)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Left, 15 Lbs, TCDB (AFU0333-50)
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings