Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Micro-Fit Plus Rcpt Hsg 2X11
Mfr # 2064612200
Zoro # G905917042
product price: $1.45
/ea
Sold in multiples of 75 for $108.75
$108.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 206461
- Application Power, Wire-to-Board
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2064612200
- Zoro # G905917042
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 206461 |
Application | Power, Wire-to-Board |
Max. Temp. | 105°C |
Features | Glow-Wire Capable |
Hole Center to Center | 3 mm |
Material | Nylon |
Connector Type | Receptacle |
Standards | UL E29179 |
Flammability Rating | UL 94V-0 |
Number of Contacts | 22 |
Pitch - Mating Interface | 3.00mm |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Polarized to Mating Part | Yes |
UL | E29179 |
Glow-Wire Capable | Yes |
Keying to Mating Part | Yes |
Flammability | 94V-0 |
Temperature Range - Operating | -40° to +105°C |
CSA | LR19980 |
Circuits (maximum) | 22 |
Product Name | Micro-Fit+ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Compression Connector Hardware Kit (TMH267)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E045)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings