Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Kk 156 Crimp Housing Crimp Housing 10 Ckt
Mfr # 26033101
Zoro # G805910310
product price: $0.39
/ea
Sold in multiples of 10000 for $3,900.00
$3,900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Connector Type Receptacle
- Material Nylon
- Hole Center to Center 3.96 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 26033101
- Zoro # G805910310
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Connector Type | Receptacle |
Material | Nylon |
Hole Center to Center | 3.96 mm |
Standards | CSA Certified |
Number of Contacts | 10 |
Flammability Rating | UL 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Red (WL-SW-025-25-RD)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings