Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Kk 156 Crimp Housing Crimp Housing 09 Ckt
Mfr # 26033091
Zoro # G105910362
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 6442
- Application Power, Wire-to-Board
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 26033091
- Zoro # G105910362
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 6442 |
Application | Power, Wire-to-Board |
Connector Type | Receptacle |
Standards | CSA Certified |
Material | Nylon |
Hole Center to Center | 3.96 mm |
Flammability Rating | UL 94V-2 |
Number of Contacts | 9 |
Temperature Range - Operating | See Product Specification |
Circuits (maximum) | 9 |
Flammability | 94V-2 |
Stackable | No |
Glow-Wire Capable | No |
Pitch - Mating Interface | 3.96mm |
CSA | LR19980 |
Product Name | KK 396 |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QA2-2S)
- MERSEN Pwr Dist Block, 310A, 1P, 1P Primary, 600V (MPDB67001)
- ABB M2SSK2-102, 2 FIX POS, KEY REM B, CODE 72 (M2SSK2-102)
- EATON BUSSMANN Cartridge Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (NON-100)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings