Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Kk 156 Crimp Housing Crimp Housing 05 Ck
Mfr # 26033051
Zoro # G405910369
product price: $0.20
/ea
Sold in multiples of 500 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 6442
- Application Power, Wire-to-Board
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 26033051
- Zoro # G405910369
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 6442 |
Application | Power, Wire-to-Board |
Connector Type | Receptacle |
Hole Center to Center | 3.96 mm |
Material | Nylon |
Standards | CSA Certified |
Number of Contacts | 5 |
Flammability Rating | UL 94V-2 |
Product Name | KK 396 |
Material - Resin | Nylon |
Glow-Wire Capable | No |
CSA | LR19980 |
Flammability | 94V-2 |
Circuits (maximum) | 5 |
Temperature Range - Operating | See Product Specification |
Stackable | No |
Pitch - Mating Interface | 3.96mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 240V 10A LIMIT SWITCH (XCKJ10511H7)
- LEVITON Cap Armored Vnyl 3W 15A (615PA-000)
- FUJI 2 POS 125/250V-AC SELECTOR SWITCH (AH165-J2D11A)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, White (WS2000W)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings