Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Kk 156 Crimp Housing Crimp Housing 03 Ckt
Mfr # 26033031
Zoro # G305910377
Sold in multiples of 40000 for $5,200.00
$5,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 6442
- Application Power, Wire-to-Board
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 26033031
- Zoro # G305910377
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 6442 |
Application | Power, Wire-to-Board |
Standards | CSA Certified; UL E29179 |
Connector Type | Receptacle |
Material | Nylon |
Hole Center to Center | 3.96 mm |
Number of Contacts | 3 |
Flammability Rating | UL 94V-2 |
Glow-Wire Capable | No |
Product Name | KK 396 |
UL | E29179 |
Flammability | 94V-2 |
Temperature Range - Operating | See Product Specification |
Pitch - Mating Interface | 3.96mm |
Circuits (maximum) | 3 |
CSA | LR19980 |
Stackable | No |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, asymmetrical flashing, 24V DC or 24...240V AC DC (RE17RLMU)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22968283)
- TY-RAP 14.2" L Cable Tie NAT PK 1000 (TY28M)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings