Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Kk 100 Pcb Assy Top Assy Top 15 Ckt Tin
Mfr # 38001435
Zoro # G105911109
product price: $2.15
/ea
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Color Natural
- Standards CSA Certified; UL E29179
- Contact Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 38001435
- Zoro # G105911109
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Material | Nylon |
Color | Natural |
Standards | CSA Certified; UL E29179 |
Contact Finish | Tin Plated |
Number of Contacts | 15 |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94V-0 |
Max. Voltage | 500V |
Contact Plating Thickness | 1.016 µm |
Current Rating | 2.5 A |
Terminal Type | Through Hole |
Terminal Finish | Tin Plated |
Max. Temp. | 235°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Connector, 10-50R, 50A, 125/250V (C1050DF)
- CANTEX Elbow, 45 Degree, 1-1/4 In., PVC, 10 In. L (5121006)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 3 Pole, 120/240V AC (QO345)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings