Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Kk 100 Pcb Assy Top Assy Top 10 Ckt Tin
Mfr # 38001430
Zoro # G505911136
product price: $1.45
/ea
Sold in multiples of 60 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Color Natural
- Standards CSA Certified; UL E29179
- Max. Voltage 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 38001430
- Zoro # G505911136
- Country of Origin Ireland
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Material | Nylon |
Color | Natural |
Standards | CSA Certified; UL E29179 |
Max. Voltage | 500V |
Max. Temp. | 235°C |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94V-0 |
Number of Contacts | 10 |
Contact Plating Thickness | 1.016 µm |
Current Rating | 2.5 A |
Terminal Finish | Tin Plated |
Contact Finish | Tin Plated |
Terminal Type | Through Hole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/4)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCP, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCW12SN)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings