Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Kk 100 Pcb Assy Top 09 Ckt Tin
Mfr # 22027093
Zoro # G205910200
product price: $0.79
/ea
Sold in multiples of 150 for $118.50
$118.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Color Natural
- Standards CSA Certified; UL E29179
- Current Rating 2.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22027093
- Zoro # G205910200
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Material | Nylon |
Color | Natural |
Standards | CSA Certified; UL E29179 |
Current Rating | 2.5 A |
Max. Voltage | 500V |
Contact Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Terminal Type | Through Hole |
Contact Plating Thickness | 2.54 µm |
Terminal Finish | Tin Plated |
Number of Contacts | 9 |
Max. Temp. | 235°C |
Hole Center to Center | 2.54 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Round, Non-Metallic, Single Receptical (6299)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Ring Terminal, Black (HBL2720RT)
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings