Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Kk 100 Pcb Assy Btm Assy Btm 06 Ckt Tin
Mfr # 38001396
Zoro # G805910969
product price: $1.49
/ea
Sold in multiples of 65 for $96.85
$96.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Color Natural
- Standards CSA Certified; UL E29179
- Max. Temp. 235°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 38001396
- Zoro # G805910969
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Material | Nylon |
Color | Natural |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 235°C |
Terminal Finish | Tin Plated |
Contact Finish | Tin Plated |
Max. Voltage | 500V |
Flammability Rating | UL 94V-0 |
Hole Center to Center | 2.54 mm |
Contact Plating Thickness | 1.016 µm |
Terminal Type | Through Hole |
Current Rating | 2.5 A |
Number of Contacts | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3SQ)
- SPER SCIENTIFIC White Large Display Timer (810005)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-G POUCH)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings