Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Interim Clip 6P Dual Row W/O Ribs
Mfr # 15045061
Zoro # G405916958
product price: $1.19
/ea
Sold in multiples of 80 for $95.20
$95.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 70013
- Material Polyester
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15045061
- Zoro # G405916958
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 70013 |
Material | Polyester |
Standards | CSA Certified; UL E29179 |
Flammability Rating | UL 94V-0 |
Number of Contacts | 6 |
Product Name | SL |
Component Type | Interim Clip |
UL | E29179 |
Material - Resin | Polyester |
Flammability | 94V-0 |
Circuits (Loaded) | 6 |
Lock to Mating Part | Yes |
CSA | LR19980 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- HONEYWELL Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW825551-A2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- SOUTHWIRE Coleman Cable Extension Cord, Orange Extension Cord, 3 Cond. Round, 16/3 SJTW-A, Size 25' (02307)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings