Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Idt Female Single 7P Positive Latch
Mfr # 14562072
Zoro # G705910236
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 250V
- Standards CSA Certified; UL E29179
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 14562072
- Zoro # G705910236
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Max. Insulation Dia. | 1.35 mm |
Details
Color | Black |
Number of Rows | 1 |
Max. Voltage | 250V |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 2.54 mm |
Material | Polyester Alloy |
Terminal Type | IDT or Pierce |
Max. Temp. | 105°C |
Wire Type | Discrete |
Wire Range | 24 AWG |
Number of Contacts | 7 |
Flammability Rating | UL 94V-0 |
Terminal Finish | Tin Plated |
Contact Finish | Gold Plated |
Current Rating | 3 A |
Contact Plating Thickness | 0.381 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-30R, Black (HBL9350)
- LEVITON OUTLET 4WIRE 3P 30A BLK (55054-P00)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in. W, Steel (E1PB)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-25-RP)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings